BLM EHM2334T-5 20HP 1765RPM 3

Item #: 0542291

Cat #: EHM2334T-5

UPC: 781568604076

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM2334T-5 20HP 1765RPM 3

Overview

BLM EHM2334T-5 20HP 1765RPM 3
Also known as: 781568604076, EHM2334T-5, BLMEHM2334T5

Specifications

Phase: 3
Horsepower: 20
Phase: 3
Horsepower: 20