BLM EHM2333T 15HP 1765RPM 3PH

Item #: 0542286

Cat #: EHM2333T

UPC: 781568512920

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHM2333T 15HP 1765RPM 3PH

Overview

BLM EHM2333T 15HP 1765RPM 3PH
Also known as: 781568512920, EHM2333T, BLMEHM2333T

Specifications

Phase: 3
Amps: 38
Horsepower: 15
Phase: 3
Horsepower: 15
Amps: 38