BLM EHFM3218T 5HP 1750RPM 3PH

Item #: 0542283

Cat #: EHFM3218T

UPC: 781568424568

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHFM3218T 5HP 1750RPM 3PH

Overview

BLM EHFM3218T 5HP 1750RPM 3PH
Also known as: 781568424568, EHFM3218T, BLMEHFM3218T

Specifications

Phase: 3
Horsepower: 5
Amps: 6.600
Phase: 3
Amps: 6.600
Horsepower: 5