BLM EHFM2535T 30HP 1770RPM 3P

Item #: 0542277

Cat #: EHFM2535T

UPC: 781568423912

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EHFM2535T 30HP 1770RPM 3P

Overview

BLM EHFM2535T 30HP 1770RPM 3P
Also known as: 781568423912, EHFM2535T, BLMEHFM2535T

Specifications

Phase: 3
Amps: 70
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 70