BLM EFM4104T 30HP 1770RPM 3PH

Item #: 0542271

Cat #: EFM4104T

UPC: 781568185575

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EFM4104T 30HP 1770RPM 3PH

Overview

BLM EFM4104T 30HP 1770RPM 3PH
Also known as: 781568185575, EFM4104T, BLMEFM4104T

Specifications

Phase: 3
Amps: 72
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 72