BLM EFM3714T 10HP 1770RPM 3PH

Item #: 0542267

Cat #: EFM3714T

UPC: 781568185551

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EFM3714T 10HP 1770RPM 3PH

Overview

BLM EFM3714T 10HP 1770RPM 3PH
Also known as: 781568185551, EFM3714T, BLMEFM3714T

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10