BLM EFM3558T 2HP 1755RPM 3PH

Item #: 0542239

Cat #: EFM3558T

UPC: 781568543054

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EFM3558T 2HP 1755RPM 3PH

Overview

BLM EFM3558T 2HP 1755RPM 3PH
Also known as: 781568543054, EFM3558T, BLMEFM3558T

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3