BLM EFM3313T 10HP 1770RPM 3PH

Item #: 0542234

Cat #: EFM3313T

UPC: 781568173251

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EFM3313T 10HP 1770RPM 3PH

Overview

BLM EFM3313T 10HP 1770RPM 3PH
Also known as: 781568173251, EFM3313T, BLMEFM3313T

Specifications

Phase: 3
Horsepower: 10
Amps: 25
Phase: 3
Amps: 25
Horsepower: 10