BLM EFM3311T-8 7.5HP 1770RPM

Item #: 0542232

Cat #: EFM3311T-8

UPC: 781568173275

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EFM3311T-8 7.5HP 1770RPM

Overview

BLM EFM3311T-8 7.5HP 1770RPM
Also known as: 781568173275, EFM3311T-8, BLMEFM3311T8

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60