BLM EFM3218T-8 5HP 1750RPM 3P

Item #: 0542227

Cat #: EFM3218T-8

UPC: 781568174517

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EFM3218T-8 5HP 1750RPM 3P

Overview

BLM EFM3218T-8 5HP 1750RPM 3P
Also known as: 781568174517, EFM3218T-8, BLMEFM3218T8

Specifications

Phase: 3
Horsepower: 5
Phase: 3
Horsepower: 5