BLM EFM3211T-8 3HP 1765RPM 3P

Item #: 0542222

Cat #: EFM3211T-8

UPC: 781568173305

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EFM3211T-8 3HP 1765RPM 3P

Overview

BLM EFM3211T-8 3HP 1765RPM 3P
Also known as: 781568173305, EFM3211T-8, BLMEFM3211T8

Specifications

Phase: 3
Horsepower: 3
Phase: 3
Horsepower: 3