1" Straight Corrosion Resistant Nylon Cord Grip, 1.000-1.125"

Item #: 0542212

Cat #: ZS313CR

UPC: 783936989785

$ 27.29 EA
Company wide:
86 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 1.000 Inch - 1.125 Inch, Color: Pink.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 1.000 Inch - 1.125 Inch, Color: Pink.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 1.000 Inch - 1.125 Inch, Color: Pink.

Also known as: 783936989785, ZS313CR, KILZS313CR, cable gland

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 1.000 - 1.125 in
Diameter: 1 in
Diameter Range: 1.000 - 1.125 in
Material: Nylon