1" Straight Cord Grip, 0.875-1.000"

Item #: 0542209

Cat #: ZS312CR

UPC: 783936989778

$ 27.14 EA
Company wide:
147 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.875 Inch - 1.000 Inch, Color: Gray.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.875 Inch - 1.000 Inch, Color: Gray.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.875 Inch - 1.000 Inch, Color: Gray.

Also known as: 783936989778, ZS312CR, KILZS312CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.875 - 1.000 in
Diameter: 1 in
Diameter Range: 0.875 - 1.000 in
Material: Nylon