
1" Straight Aluminum Cord Grip, 0.750-0.875"
Item #: 0542207
Cat #: ZS311
UPC: 783936973647
$ 25.88 EA
Company wide:
56
in stock
Aluminum Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.750 Inch - 0.875 Inch, Purple
Overview
Aluminum Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.750 Inch - 0.875 Inch, Purple
A major factor in all harsh and hazardous environments is the ability to provide reliable cable terminations and conduit connections. Copper-Free Aluminum Connectors are designed to terminate jacketed interlocked cables (MC), corrugated continuously welded metal clad cables (MC-HL) and non-armored cables (SO, TC) Iron and Aluminum Fittings for rigid and IMC conduit raceway systems. Third party certified to NEC, CEC, ATEX and IEC standards which enables equipment and installations to be suitable for global applications.
Also known as: 783936973647, ZS311, KILZS311
Features & Benefits
- Aluminum construction resists corrosion
- Neoprene grommet seals out oil and moisture
- Nylon retention ring ensures superior holding power
Specifications
| Diameter: | 1 in |
| Material: | Aluminum |
| Diameter Range: | 0.750 - 0.875 in |
| Diameter: | 1 in |
| Diameter Range: | 0.750 - 0.875 in |
| Material: | Aluminum |