BLM EFM3154T 1.5HP 1755RPM 3P

Item #: 0542206

Cat #: EFM3154T

UPC: 781568173329

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EFM3154T 1.5HP 1755RPM 3P

Overview

BLM EFM3154T 1.5HP 1755RPM 3P
Also known as: 781568173329, EFM3154T, BLMEFM3154T

Specifications

Phase: 3
Horsepower: 1.500
Amps: 4.400
Phase: 3
Amps: 4.400
Horsepower: 1.500