SHC1037CR, Yellow, Cord Grip, Straight, Size: 3/4", Cable Range: 0.625 - 0.750"

Item #: 0542199

Cat #: ZS210CR

UPC: 783936989716

$ 20.59 EA
Company wide:
427 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.625 Inch - 0.750 Inch, Color: Yellow.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.625 Inch - 0.750 Inch, Color: Yellow.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.625 Inch - 0.750 Inch, Color: Yellow.

Also known as: 783936989716, ZS210CR, KILZS210CR, cgb, CABLE GLAND

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.625 - 0.750 in
Diameter: 3/4 in
Diameter Range: 0.625 - 0.750 in
Material: Nylon