3/4" Straight Corrosion Resistant Nylon Cord Grip, 0.500-0.625"

Item #: 0542198

Cat #: ZS209CR

UPC: 783936989709

$ 20.59 EA
Company wide:
284 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Brown.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Brown.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Brown.

Also known as: 783936989709, ZS209CR, KILZS209CR, SO CONNECTOR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.500 - 0.625 in
Diameter: 3/4 in
Diameter Range: 0.500 - 0.625 in
Material: Nylon