Corrosion Resistant Nylon Cord Connector, 3/4"

Item #: 0542197

Cat #: ZS208CR

UPC: 783936989693

$ 20.59 EA
Company wide:
97 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 3/4 Inch, Cord Range: 0.375 Inch - 0.500 Inch, Color: Blue.

Also known as: 783936989693, ZS208CR, KILZS208CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 3/4 in
Material: Nylon
Diameter Range: 0.375 - 0.500 in
Diameter: 3/4 in
Diameter Range: 0.375 - 0.500 in
Material: Nylon