1/2" Straight Corrosion Resistant Nylon Cord Grip, 0.500-0.625"

Item #: 0542193

Cat #: ZS109CR

UPC: 783936989686

$ 18.97 EA
Company wide:
513 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Brown.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Brown.

Z SERIES FITTINGS - CORROSION RESISTANT NYLON CORD CONNECTOR - Z NYLONCORD CONNECTOR - STRAIGHT - NPT SIZE 1/2 IN - BROWN

Also known as: 783936989686, ZS109CR, KILZS109CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.500 - 0.625 in
Diameter: 1/2 in
Diameter Range: 0.500 - 0.625 in
Material: Nylon