1/2" Straight Corrosion Resistant Nylon Cord Grip, 0.187-0.250"

Item #: 0542176

Cat #: ZS103CR

UPC: 783936989655

$ 18.97 EA
Company wide:
139 in stock
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.187 Inch - 0.250 Inch, Color: Red.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.187 Inch - 0.250 Inch, Color: Red.

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1/2 Inch, Cord Range: 0.187 Inch - 0.250 Inch, Color: Red.

Also known as: 783936989655, ZS103CR, KILZS103CR

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.187 - 0.250 in
Diameter: 1/2 in
Diameter Range: 0.187 - 0.250 in
Material: Nylon