BLM EFM2513T-8 15HP 1765RPM 3

Item #: 0542169

Cat #: EFM2513T-8

UPC: 781568185520

Call for price
Company wide:
0 in stock
Documents & Guides
BLM EFM2513T-8 15HP 1765RPM 3

Overview

BLM EFM2513T-8 15HP 1765RPM 3
Also known as: 781568185520, EFM2513T-8, BLMEFM2513T8

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15