BLM ECP844256T-4 250HP 1190RP

Item #: 0542114

Cat #: ECP844256T-4

UPC: 781568295748

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP844256T-4 250HP 1190RP

Overview

BLM ECP844256T-4 250HP 1190RP
Also known as: 781568295748, ECP844256T-4, BLMECP844256T4

Specifications

Phase: 3
Amps: 60
Horsepower: 250
Phase: 3
Horsepower: 250
Amps: 60