9 output 250mA per output

Item #: 0542101
Cat #: PD9
UPC: 762158000096
$ 46.38 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Module, Dimensions: 6.5" x 4.3" x 2", (9) Outputs, PTC Overload Protection, Max current: 250mA per Output, Transformer Not Included.

Overview

Power Distribution Module, Dimensions: 6.5" x 4.3" x 2", (9) Outputs, PTC Overload Protection, Max current: 250mA per Output, Transformer Not Included.
These Power Distribution Modules conveniently distribute a single A.C. or D.C. input into nine individual outputs, for centrally powering Video Cameras, PIRs, Photobeams, etc. Each output is protected with an auto-resetting PTC to protect a shorted output from disabling the other outputs. A visual LED power indicator is provided for each output along with a single Master Power On/Off Switch. The modules accept a 6 to 30 Volt A.C. or D.C. power source (not included) which connects either to the input terminal block or the 2.1mm D.C. power jack located on the module. Two or more outputs can be paralleled for additional current.
Also known as: 762158000096, PD9, EKPPD9

Specifications

Type: Module
Standards: California Proposition 65
Type: Module
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)