BLM ECP84412T-5 125HP 3565RPM

Item #: 0542076

Cat #: ECP84412T-5

UPC: 781568499429

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84412T-5 125HP 3565RPM

Overview

BLM ECP84412T-5 125HP 3565RPM
Also known as: 781568499429, ECP84412T-5, BLMECP84412T5

Specifications

Phase: 3
Horsepower: 125
Amps: 60
Phase: 3
Amps: 60
Horsepower: 125