BLM ECP84406T-4 150HP 1785RPM

Item #: 0542020

Cat #: ECP84406T-4

UPC: 781568196700

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84406T-4 150HP 1785RPM

Overview

BLM ECP84406T-4 150HP 1785RPM
Also known as: 781568196700, ECP84406T-4, BLMECP84406T4

Specifications

Phase: 3
Horsepower: 150
Amps: 60
Phase: 3
Amps: 60
Horsepower: 150