BLM ECP84404T-5 75HP 1185RPM

Item #: 0542018

Cat #: ECP84404T-5

UPC: 781568464274

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84404T-5 75HP 1185RPM

Overview

BLM ECP84404T-5 75HP 1185RPM
Also known as: 781568464274, ECP84404T-5, BLMECP84404T5

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75