BLM ECP84403T-4 60HP 1185RPM

Item #: 0542008

Cat #: ECP84403T-4

UPC: 781568210468

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84403T-4 60HP 1185RPM

Overview

BLM ECP84403T-4 60HP 1185RPM
Also known as: 781568210468, ECP84403T-4, BLMECP84403T4

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60