
BLM ECP84402T-4 100HP 3565RPM
Item #: 0542003
Cat #: ECP84402T-4
UPC: 781568295663
Call for price
Company wide:
0
in stock
Documents & Guides
BLM ECP84402T-4 100HP 3565RPM
Overview
BLM ECP84402T-4 100HP 3565RPM
Also known as: 781568295663, ECP84402T-4, BLMECP84402T4
Specifications
| Phase: | 3 |
| Horsepower: | 100 |
| Amps: | 60 |
| Phase: | 3 |
| Amps: | 60 |
| Horsepower: | 100 |