BLM ECP84314T-4 60HP 1780RPM

Item #: 0541988

Cat #: ECP84314T-4

UPC: 781568196663

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84314T-4 60HP 1780RPM

Overview

BLM ECP84314T-4 60HP 1780RPM
Also known as: 781568196663, ECP84314T-4, BLMECP84314T4

Specifications

Phase: 3
Amps: 68
Horsepower: 60
Phase: 3
Horsepower: 60
Amps: 68