BLM ECP84313T-5 75HP 3555RPM

Item #: 0541985

Cat #: ECP84313T-5

UPC: 781568499368

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84313T-5 75HP 3555RPM

Overview

BLM ECP84313T-5 75HP 3555RPM
Also known as: 781568499368, ECP84313T-5, BLMECP84313T5

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75