BLM ECP84310T-5 60HP 3560RPM

Item #: 0541975

Cat #: ECP84310T-5

UPC: 781568499351

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84310T-5 60HP 3560RPM

Overview

BLM ECP84310T-5 60HP 3560RPM
Also known as: 781568499351, ECP84310T-5, BLMECP84310T5

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60