BLM ECP84310T-4 60HP 3560RPM

Item #: 0541973

Cat #: ECP84310T-4

UPC: 781568295649

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84310T-4 60HP 3560RPM

Overview

BLM ECP84310T-4 60HP 3560RPM
Also known as: 781568295649, ECP84310T-4, BLMECP84310T4

Specifications

Phase: 3
Horsepower: 60
Amps: 60
Phase: 3
Amps: 60
Horsepower: 60