BLM ECP84117T-5 30HP 1180RPM

Item #: 0541965

Cat #: ECP84117T-5

UPC: 781568464229

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84117T-5 30HP 1180RPM

Overview

BLM ECP84117T-5 30HP 1180RPM
Also known as: 781568464229, ECP84117T-5, BLMECP84117T5

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30