This product has been discontinued.

400A, 120/240V, 4 Jaws, House Panel w/ Bypass, NEMA 3R
Item #: 0541939
Cat #: HP404040SHA
UPC: 782113533766
$ 2625.00 EA
Clearance
Price good while supplies last
Company wide:
22
in stock
Discontinued
Documents & Guides
400 Amp Standard House Panel with Bypass, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22/10 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: BWH2200 Main Breaker and Option For Secondary Main Breaker of BRH / BWH Type. ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
400 Amp Standard House Panel with Bypass, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22/10 kAIC, 40/40 Distribution, Main Breaker Type, BR Type Branch Breakers, UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount. Includes: BWH2200 Main Breaker and Option For Secondary Main Breaker of BRH / BWH Type. ***Lugs Not Included***, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Eaton’s House Panels offer a faster, easier and safer installation.These 400 A units are ideal for larger homes in North America that require meter breakers. Available in both CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.The load conductors can exit the top, bottom, side or back for greater application and installation flexibility.
Also known as: 782113533766, HP404040SHA, CUTHP404040SHA
Specifications
| Amps: | 400 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Jaws: | 4 |
| Sockets: | 1 |
| Circuits: | 40 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 400 |
| Phase: | 1 |
| Jaws: | 4 |
| Circuits: | 40 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |