BLM ECP84108T-5 30HP 3520RPM

Item #: 0541921

Cat #: ECP84108T-5

UPC: 781568499283

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84108T-5 30HP 3520RPM

Overview

BLM ECP84108T-5 30HP 3520RPM
Also known as: 781568499283, ECP84108T-5, BLMECP84108T5

Specifications

Phase: 3
Horsepower: 30
Amps: 60
Phase: 3
Amps: 60
Horsepower: 30