BLM ECP84107T-4 25HP 3520RPM

Item #: 0541913

Cat #: ECP84107T-4

UPC: 781568211076

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP84107T-4 25HP 3520RPM

Overview

BLM ECP84107T-4 25HP 3520RPM
Also known as: 781568211076, ECP84107T-4, BLMECP84107T4

Specifications

Phase: 3
Horsepower: 25
Amps: 60
Phase: 3
Amps: 60
Horsepower: 25