BLM ECP83774T-5 10HP 1760RPM

Item #: 0541883

Cat #: ECP83774T-5

UPC: 781568608180

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP83774T-5 10HP 1760RPM

Overview

BLM ECP83774T-5 10HP 1760RPM
Also known as: 781568608180, ECP83774T-5, BLMECP83774T5

Specifications

Phase: 3
Horsepower: 10
Amps: 60
Phase: 3
Amps: 60
Horsepower: 10