BLM ECP83768T-4 5HP 1160RPM 3

Item #: 0541854

Cat #: ECP83768T-4

UPC: 781568210796

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP83768T-4 5HP 1160RPM 3

Overview

BLM ECP83768T-4 5HP 1160RPM 3
Also known as: 781568210796, ECP83768T-4, BLMECP83768T4

Specifications

Phase: 3
Horsepower: 5
Amps: 7.100
Phase: 3
Amps: 7.100
Horsepower: 5