NEMA Full Voltage Non-reversing Starter

Item #: 0541853

Cat #: BN16PN0AB

UPC: 782114110430

$ 1327.83 EA
Company wide:
0 in stock
Documents & Guides
NEMA Full Voltage Non-reversing Starter, Freedom, 1-phase Magnetic, Size 1p, 2-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz Coil

Overview

NEMA Full Voltage Non-reversing Starter, Freedom, 1-phase Magnetic, Size 1p, 2-pole, Interchangeable Heater Overload Relay, 120 Vac/ 60 Hz Coil
Also known as: 782114110430, BN16PN0AB, CUTBN16PN0AB

Specifications

Family / Style: Freedom
Type: Starter
Size: 1P
Family / Style: Freedom
Size: 1P
Type: Starter