175 Watt Protected Metal Halide "O" Rated Bulb

Item #: 0541850
Cat #: MP175/BU
UPC: 046677281199
$ 7.41 EA
Clearance
Price good while supplies last
Company wide:
16 in stock
Documents & Guides
Metal Halide, Protected "O" Rated Lamp, 175W, Bulb: ED28, Base: Mogul Screw Exclusionary (E39), Lumens: 15,000, CRI: 65, Color Temp: 3800K, ANSI Code: M57/O. Color: Clear. *Philips Part # 28119-6*

Overview

Metal Halide, Protected "O" Rated Lamp, 175W, Bulb: ED28, Base: Mogul Screw Exclusionary (E39), Lumens: 15,000, CRI: 65, Color Temp: 3800K, ANSI Code: M57/O. Color: Clear. *Philips Part # 28119-6*
An efficient, protected "O" rated lighting solution that is suitable for open-rated fixtures. Ideal for both indoor and outdoor applications.
Also known as: 046677281199, MP175/BU, PHIMP175BU

Specifications

Color: Clear
Volts AC: 480, 120, 277, 240, 208
Lumens: 15000
ANSI Code: M57/O
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Rendering Index (CRI): 65
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color: Clear
Lumens: 15000
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M57/O
Wattage: 175
Color Temperature: 3800 (Neutral White)
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)