BLM ECP83667T-5 1.5HP 1170RPM

Item #: 0541844

Cat #: ECP83667T-5

UPC: 781568464038

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP83667T-5 1.5HP 1170RPM

Overview

BLM ECP83667T-5 1.5HP 1170RPM
Also known as: 781568464038, ECP83667T-5, BLMECP83667T5

Specifications

Phase: 3
Amps: 2
Horsepower: 1.500
Phase: 3
Horsepower: 1.500
Amps: 2