Non-Metallic Cable Stripper/Cutter

Item #: 0541829

Cat #: K1412

UPC: 092644141249

$ 29.97 EA
Company wide:
249 in stock
Non-Metallic Cable Stripper/Cutter, Length: 7-7/10", Capacity: 12 & 14 AWG Solid, 12/2, 14/2 NM Cable, 6-32, 8-32 Screws

Overview

Non-Metallic Cable Stripper/Cutter, Length: 7-7/10", Capacity: 12 & 14 AWG Solid, 12/2, 14/2 NM Cable, 6-32, 8-32 Screws

The Klein-Kurve Dual NM Cable Stripper/Cutter allows you to cleanly remove the outer jacket of 12/2 and 14/2 Type NM-B non-metallic sheathed cable. Stripping holes easily remove the insulation on 12 and 14 AWG solid wire. Precision shear-type blades provide square clean cuts on solid copper wire. Curved handles with double-dipped grips makes this stripper/cutter comfortable to use every day.

Also known as: 092644141249, K1412, KLEK1412

Specifications

Type: Stripper, Crimper
Color: Yellow/White
Gauge: 12 AWG, 14 AWG
Standards: California Proposition 65
Length: 7.750 in
Type: Stripper, Crimper
Gauge: 12 AWG, 14 AWG
Length: 7.750 in
Color: Yellow/White
Standards: California Proposition 65