Non-Metallic Cable Stripper/Cutter

Item #: 0541826

Cat #: K1210

UPC: 092644121005

Call for price
Company wide:
0 in stock
Documents & Guides
Non-Metallic Cable Stripper/CutterNon-Metallic Cable Stripper/Cutter, Length: 7-4/5", Capacity: 10,12 AWG Solid, 10/2,12/2 NM Cable, 6-32, 8-32 Screws

Overview

Non-Metallic Cable Stripper/CutterNon-Metallic Cable Stripper/Cutter, Length: 7-4/5", Capacity: 10,12 AWG Solid, 10/2,12/2 NM Cable, 6-32, 8-32 Screws
Also known as: 092644121005, K1210, KLEK1210

Specifications

Type: Stripper, Crimper
Gauge: 10 AWG, 12 AWG
Color: Yellow/Orange
Length: 7.800 in
Standards: California Proposition 65
Type: Stripper, Crimper
Color: Yellow/Orange
Standards: California Proposition 65
Gauge: 10 AWG, 12 AWG
Length: 7.800 in

Customer Reviews

No reviews for this product
(0)