BLM ECP83664T-5 2HP 1165RPM 3

Item #: 0541816

Cat #: ECP83664T-5

UPC: 781568464021

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP83664T-5 2HP 1165RPM 3

Overview

BLM ECP83664T-5 2HP 1165RPM 3
Also known as: 781568464021, ECP83664T-5, BLMECP83664T5

Specifications

Phase: 3
Horsepower: 2
Amps: 2.500
Phase: 3
Amps: 2.500
Horsepower: 2