BLM ECP83660T-4 3HP 3450RPM 3

Item #: 0541801

Cat #: ECP83660T-4

UPC: 781568210222

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP83660T-4 3HP 3450RPM 3

Overview

BLM ECP83660T-4 3HP 3450RPM 3
Also known as: 781568210222, ECP83660T-4, BLMECP83660T4

Specifications

Phase: 3
Horsepower: 3
Amps: 3.400
Phase: 3
Amps: 3.400
Horsepower: 3