BLM ECP83580T-5 1HP 3450RPM 3

Item #: 0541761

Cat #: ECP83580T-5

UPC: 781568501832

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP83580T-5 1HP 3450RPM 3

Overview

BLM ECP83580T-5 1HP 3450RPM 3
Also known as: 781568501832, ECP83580T-5, BLMECP83580T5

Specifications

Horsepower: 1
Phase: 3
Amps: 1.100
Horsepower: 1
Amps: 1.100
Phase: 3