BLM ECP82394T-5 15HP 3525RPM

Item #: 0541754

Cat #: ECP82394T-5

UPC: 781568499160

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP82394T-5 15HP 3525RPM

Overview

BLM ECP82394T-5 15HP 3525RPM
Also known as: 781568499160, ECP82394T-5, BLMECP82394T5

Specifications

Phase: 3
Horsepower: 15
Phase: 3
Horsepower: 15