BLM ECP82333T-5 15HP 1760RPM

Item #: 0541744

Cat #: ECP82333T-5

UPC: 781568621158

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP82333T-5 15HP 1760RPM

Overview

BLM ECP82333T-5 15HP 1760RPM
Also known as: 781568621158, ECP82333T-5, BLMECP82333T5

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15