
BLM ECP82332T-5 10HP 1180RPM
Item #: 0541738
Cat #: ECP82332T-5
UPC: 781568464014
Call for price
Company wide:
0
in stock
Documents & Guides
BLM ECP82332T-5 10HP 1180RPM
Overview
BLM ECP82332T-5 10HP 1180RPM
Also known as: 781568464014, ECP82332T-5, BLMECP82332T5
Specifications
| Phase: | 3 |
| Horsepower: | 10 |
| Phase: | 3 |
| Horsepower: | 10 |