BLM ECP64104TR-4 30HP 1770RPM

Item #: 0541714

Cat #: ECP64104TR-4

UPC: 781568463956

Call for price
Company wide:
0 in stock
Documents & Guides
BLM ECP64104TR-4 30HP 1770RPM

Overview

BLM ECP64104TR-4 30HP 1770RPM
Also known as: 781568463956, ECP64104TR-4, BLMECP64104TR4

Specifications

Phase: 3
Amps: 35
Horsepower: 30
Phase: 3
Horsepower: 30
Amps: 35